22 ga Tank Elbow in Polished Chrome
22 ga Tank Elbow in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Includes nuts and washers
Documents
Specifications
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Fitting Size 1:
- 2 in
- Fitting Sizes:
- 2 in
- WaterSense Labeled:
- No
- Width:
- 2-1/4 in