1-1/2 x 24 in. Slip-Joint Waste Arm in Rough Brass
1-1/2 x 24 in. Slip-Joint Waste Arm in Rough Brass
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Inlet: 1 1/2 in
Documents
Specifications
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Rough Brass
- Connection Type:
- Slip-Joint
- Depth:
- 25 in
- End Connection 1:
- Slip
- End Connection 2:
- Slip
- End Connections:
- Slip x Slip
- Fitting Size 1:
- 1-1/2 in
- Fitting Size 2:
- 1-1/2 in
- Fitting Sizes:
- 1-1/2 in
- GSA Approved:
- No
- Gauge (metal):
- 22 ga
- Height:
- 3-3/4 in
- IAPMO Listed -:
- No
- Length:
- 24 in
- Material:
- Brass
- Origin:
- Global
- Product Type:
- Arm
- Weight:
- 0.84 lb
- Width:
- 2-13/100 in