Keeney 3-1/2 x 4-1/2 in. Stainless Steel Sink Strainer

KEE1431SSBX

Manufacturer Part #: 1431SSBX

Strainer Size

3-1/2 in

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Neoprene stopper
  • Buffed rim
  • Plastic fixed stick post basket
  • Side by side supply and return
  • Heavy gauge base rails
  • Triple-coated steel
  • Integral base rails with forklift access
  • Condenser coil has a sturdy wire inlet grille and UV rated vinyl mesh installed on the surface of the coil for additional protection

SPECIFICATIONS

Depth
2-3/4 in
Height
2-3/4 in
Strainer Size
3-1/2 in
Type
KEE1431SSBX
Width
4-63/100 in

DOCUMENTS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday