3/16 in. MPT Brass Air Bleed Valve

You last purchased this on
 
Keeney

3/16 in. MPT Brass Air Bleed Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Keeney

3/16 in. MPT Brass Air Bleed Valve

  • Fast #
  • Part #KEE5SN
  • Item #236088
  • Manufacturer Part #5SN
3.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • For Bleeding Air From Heating System
  • Chrome plated
  • Heating Air Valve
  • Includes 3/16in OD x 21in Extension Tube
  • Slotted Style
  • Requires Certification

Specifications

Coating:
Satin
End Connection 1:
MPT
End Connections:
MPT
Length:
21 in
Material:
Brass
Valve Size:
3/16 in
Valve Type:
Air Bleed Valve
Weight:
0.275 lb