3/8 x 3/8 in. Compression Stainless Steel Ez Supply Tube

You last purchased this on
 
Keeney

3/8 x 3/8 in. Compression Stainless Steel Ez Supply Tube

  • Fast #
  • Part #KEEPP23800
  • Item #2431212
  • Manufacturer Part #PP23800
3.2 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
Keeney

3/8 x 3/8 in. Compression Stainless Steel Ez Supply Tube

This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • 3/8" Compression X 3/8" Compression
  • Length: 20in
  • Faucet Supply Line
  • Lead Free
  • Stainless Steel
  • Requires Certification

Documents


Specifications

Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Depth:
1/2 in
End Connection 1:
Compression
End Connection 2:
Compression
End Connections:
Compression x Compression
Fitting Size 1:
3/8 in
Fitting Size 2:
3/8 in
Fitting Sizes:
3/8 in
Height:
20-1/2 in
Material:
Stainless Steel
Origin:
Global
Outer Hose Material:
Stainless Steel
Type:
KEEPP23800
Weight:
0.308 lb
Width:
1/2 in