1-1/2 in. Brass Sink Trap
This product has been replaced by
Manufacturer Part #738W-1
1-1/2 in. Brass Sink Trap
Package Quantity Info:
EA: 1 IP: 25 CA: 125 PT: 750-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Chrome Plated 20 Gauge Brass
- 1 1/2in inlet and outlet
- Includes IPS elbow for easy connection to stub out.
- Flange not included
- Includes IPS cast elbow
- Ground Joint Connection
Documents
Specifications
- Cleanout:
- No
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Depth:
- 2-1/4 in
- Fitting Type:
- Ground Joint
- Gauge (metal):
- 20 ga
- Height:
- 5-13/100 in
- Length:
- 5-1/4 in
- Origin:
- Global
- Trap Material:
- Brass
- Trap Size:
- 1-1/2 in
- Weight:
- 1.12 lb
- Width:
- 6-13/100 in