1-1/2 in. Brass Sink Trap
1-1/2 in. Brass Sink Trap
Package Quantity Info:
EA: 1 IP: 1 CA: 25 PT: 800-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Chrome plated
- Brass
- 1 1/2"
- Ground Joint Connection
- 20 gauge
Documents
Specifications
- Cleanout:
- No
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Gauge (metal):
- 20 ga
- Height:
- 5 in
- Origin:
- Global
- Trap Material:
- Brass
- Trap Size:
- 1-1/2 in