Keeney

5/8 in. Stainless Steel Deep Flange in Polished Chrome

Part #KEE872PC  |  Manufacturer Part #872PC

Color/Finish:
Polished Chrome

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • For 1/2 in Pipe (5/8 in OD)

Specifications

CARB OTC LEED Compliant: No

Color Finish: Polished Chrome

Color Finish Category: Chromes

Escutcheon Connection Type: OD

FM Approved: No

Fits Pipe Size: 5/8 in

GSA Approved: No

Hardware Included: No

Height: 1-1/8 in

IAPMO Listed: No

Inside Diameter: 2-7/16 in

Material: Stainless Steel

NSF Certified: No

Origin: Global

UL Listed: No

Weight: 0.043