6-13/100 x 1-1/4 in. 17 ga J-Bend Polished Chrome

Part #KEE10301CP  |  Item #1020173  |  Manufacturer Part #10301CP

$ 38.13 EACH

Length:

6-13/100 in
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Less cleanout
  • Inlet: 1 1/4in
  • Outlet: 1 1/4in
  • 17 Gauge Brass Tubing
  • Chrome Plated Finish
  • Includes All Necessary Nuts and Washers

Documents

Specifications

Color Finish: Polished Chrome

Depth: 1-3/4 in

Gauge: 17

Height: 5-13/100 in

Length: 6-13/100 in

Origin: Global

Trap Size: 1-1/4 in

Type: KEE10301CP

Weight: 0.58

Width: 1-3/4 in