6 in. 22 ga Direct Connect Branch Tailpiece in Satin Polished Chrome
6 in. 22 ga Direct Connect Branch Tailpiece in Satin Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Chrome Plated 22 Gauge Brass
- 3/4in (7/8in OD) Branch for Connection to Rubber Hose or 3/4in Sweat Connection
- Connects easily to a dishwasher discharge hose.
- Brass Nut
- Direct Connect 1 1/2in Inlet x 8in Long
Documents
Specifications
- Application:
- Residential
- Branch Size:
- 3/4 in
- Color Finish Category:
- Chromes
- Color Finish Name:
- Satin Polished Chrome
- Connection Type:
- Direct Connect
- Diameter:
- 1-1/2 in
- Gauge (metal):
- 22 ga
- Length:
- 6 in
- Material:
- Brass
- Origin:
- Global
- Product Type:
- Branch Tailpiece