Keeney

6 in. Plunger

Part #KEEPP845-4  |  Manufacturer Part #PP845-4

Diameter:

6 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Six inch cup
  • Heavy-duty plunger

Specifications

Caddy Included: No

Diameter: 6 in

Handle Material: Wood

Origin: Global