6 in. Plunger
6 in. Plunger
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Double thrust
- Six inch cup
Specifications
- Caddy Included:
- No
- Color Finish Name:
- White
- Depth:
- 6 in
- Diameter:
- 6 in
- Faucet Connection Size:
- 1/2 in
- Handle Material:
- Wood
- Height:
- 21 in
- Length:
- 19 in
- Origin:
- Global
- Weight:
- 1.363 lb
- Width:
- 6 in