Keeney 7-1/2 x 1-1/2 in. Foot Lock Stop

KEE631LAABS

Manufacturer Part #: 631LAABS

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Less pipe and tee
  • L.A. Approved
  • Polished Chrome Zinc Trim
  • 1 1/2in ABS Schedule 40 Connections
  • Pipe and tee not included
  • Includes all necessary hardware

SPECIFICATIONS

ADA Compliant
No
Depth
5-13/100 in
Drain Body Material
Plastic
Drain Opening
1-1/2 in
Type
KEE631LAABS
Width
3-3/4 in

DOCUMENTS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday