8 in. 17 ga Direct Connect Tailpiece in Satin
8 in. 17 ga Direct Connect Tailpiece in Satin
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 17 Gauge Brass
Documents
Specifications
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Satin
- Connection Type:
- Direct Connect
- Diameter:
- 1-1/2 in
- GSA Approved:
- No
- Gauge (metal):
- 17 ga
- IAPMO Listed -:
- No
- Length:
- 8 in
- Material:
- Brass
- Product Type:
- Tailpiece