8 in. Slip-Joint Extension Tube in White

You last purchased this on
 
Keeney

8 in. Slip-Joint Extension Tube in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
Keeney

8 in. Slip-Joint Extension Tube in White

  • Fast #
  • Part #KEE42-8W
  • Item #1020421
  • Manufacturer Part #42-8W
4.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Inlet: 1 1/4in Length: 8in
  • Slip Joint
  • Slip joint connections for easy installation.
  • White Polypropylene
  • Requires Certification

Documents


Specifications

Application:
Residential
Color Finish Category:
Whites
Color Finish Name:
White
Connection Type:
Slip-Joint
Diameter:
1-1/4 in
GSA Approved:
No
IAPMO Listed -:
No
Length:
8 in
Material:
Plastic
Material Type:
Polypropylene
Product Type:
Extension Tube