1-1/2 x 1-1/4 in. 17 ga Chrome Plated Flange Sink Tailpiece
1-1/2 x 1-1/4 in. 17 ga Chrome Plated Flange Sink Tailpiece
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Inlet: 1 1/2in Outlet: 1 1/4in
- Length: 8in
- Reducing
- Chrome Plated
- 22 gauge brass
Documents
Specifications
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome Plated
- Connection Type:
- Flanged
- Depth:
- 1-3/4 in
- Diameter:
- 1-1/4 in
- Fitting Size 1:
- 1-1/2 in
- Fitting Size 2:
- 1-1/4 in
- Fitting Sizes:
- 1-1/2 in x 1-1/4 in
- Gauge (metal):
- 17 ga
- Height:
- 7-99/100 in
- Length:
- 8 in
- Material:
- Brass
- Origin:
- Global
- Product Type:
- Tailpiece
- Weight:
- 0.4 lb
- Width:
- 1-3/4 in