0 items

Keeney 9-1/2 in. Double Offset in Polished Chrome

KEE1037PC

Color Finish

(Pricing is for Polished Chrome)

$38.68

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • 1 1/4in x 1 1/4in
  • 22 Gauge Brass
  • Chrome Plated
  • For offset connections.

SPECIFICATIONS

CARB OTC LEED Compliant
No
Color Finish
Polished Chrome
Color Finish Category
Chromes
Fitting Size 1
1-1/4 in
Fitting Size 2
1-1/4 in
Fitting Sizes
1-1/4 in
GSA Approved
No
Gauge
22
Height
9-63/100 in
IAPMO Listed
No
Length
9-1/2 in
Material
Brass

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday