2-47/50 in. Plastic Toe-Tap Drain in Polished Chrome
Foot Lok Stop® 2-47/50 in. Plastic Toe-Tap Drain in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Color/Finish: Polished Chrome
- Foot Lock Stop Style
- 1 1/2 in ABS SCH 40 Tube
- Fits All Standard Size Tubs
- Includes Everything Necessary For The Installation Of One Complete Bath Drain
- 1 1/2 in. ABS Schedule 40 Tube
- LA approved
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- Foot Lok Stop®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Connecting Pipe:
- Rigid
- Depth:
- 7-31/100 in
- Drain Body Material:
- Plastic
- Drain Body Material Type:
- ABS
- Height:
- 2-47/50 in
- Material:
- Plastic
- Material Type:
- ABS
- Product Type:
- Waste and Overflow
- Thread Size:
- 1-1/2 in
- Tub Depth:
- 2-47/50 in
- Weight:
- 2.6 lb
- Width:
- 12 in