Plastic and Rubber Washer and Screw
Plastic and Rubber Washer and Screw
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 3.75 in H x 1.875 in W
- Includes 20 assorted washers and 4 screws
Documents
Specifications
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Depth:
- 1-17/20 in
- Faucet Part Type:
- Washer and Screw Kit
- Height:
- 3-3/4 in
- Material:
- Plastic, Rubber
- Origin:
- Domestic
- Weight:
- 0.11 lb
- Width:
- 3-3/4 in