Keeney Bar Sink Strainer Polished Chrome

KEE878PC

Color/Finish

(Pricing is for Polished Chrome)

$29.71

EACH
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • For 2in - 2 1/2in Openings
  • Includes All Nuts And Washers
  • Safety rolled 4 prong basket
  • Stainless Steel
  • With Stainless Steel Safety Rolled 4 Prong Basket

SPECIFICATIONS

Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
1-3/5 in
Height
1-3/5 in
Material
Stainless Steel
Strainer Size
4 in
Width
2-9/10 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday