Brass Lift & Turn Drain in Brushed Nickel
Brass Lift & Turn Drain in Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Complete Plastic Bath Drain
Specifications
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Connecting Pipe:
- Rigid
- Connection Type:
- Slip-Joint
- Depth:
- 7-1/4 in
- Drain Body Material:
- Brass
- Height:
- 2-22/25 in
- Weight:
- 1.5 lb
- Width:
- 12-1/4 in