0 items

Keeney 1-1/2 x 8 in. Brass Direct Connect Sweat Branch Tailpiece

KEE47SRBBN

$51.87

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Call for Availability

DESCRIPTION

SPECIFICATIONS

CARB OTC LEED Compliant
No
Depth
2-1/4 in
GSA Approved
No
Gauge
17
Height
8-22/25 in
IAPMO Listed
No
Material
Brass
Width
5-3/4 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday