0 items

Keeney Center Outlet Waste Direct Connect in Black

KEE130A-16

Color Finish

Starting at $17.4
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Direct Connect
  • Flanged for a direct connection to a sink strainer.
  • Includes All Necessary Nuts and Washers
  • Inlet: 1 1/2in
  • Length: 16in
  • White Polypropylene
  • With Baffle Tee

SPECIFICATIONS

Color Finish
White
Color Finish Category
Whites
Depth
2-1/4 in
Fits Pipe Size
1-1/2 in
Fitting Size 1
1-1/2 in
Fitting Sizes
1-1/2 in
Height
13-1/4 in
Material
Plastic
Material Type
PVC
Width
5-63/100 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday