16 in. Slip Joint x Direct Connect Center Outlet Waste in Black
16 in. Slip Joint x Direct Connect Center Outlet Waste in Black
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Inlet: 1 1/2 in Length: 16in
Documents
Specifications
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Connection Type:
- Slip Joint x Direct Connect
- Diameter:
- 1-1/2 in
- GSA Approved:
- No
- Length:
- 16 in
- Material:
- Plastic
- Material Type:
- Polypropylene
- Product Type:
- Center Outlet Waste