Keeney

Cover Up Bath Drain Stopper in Polished Chrome

Part #KEEK826-36PC  |  Manufacturer Part #K826-36PC

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Stopper Covers Worn or Unwanted Drains
  • Roller-ball style
  • Fits all drain openings including trip lever and drains with no cross hair
  • Includes 5 sizes of o-rings

Specifications

Depth: 4-9/10 in

GSA Approved: No

Height: 9-4/5 in

IAPMO Listed: No

NSF Certified: No

Origin: Global

Type: KEEK826-36PC

Weight: 0.34

Width: 1-1/10 in