Deep Cup Sink Strainer Stainless Steel
Deep Cup Sink Strainer Stainless Steel
Product Details
- Fixed post basket with safety rolled edge
- Fixed post stainless basket with safety rolled edge
- Deep cup locking shell strainer
- Professional Grade
- Fits Stainless Steel Cast Iron & Composite Sinks
Specifications
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Depth:
- 4-1/4 in
- Length:
- 4-1/2 in
- Material:
- Stainless Steel
- Material Type:
- 430
- Origin:
- Global
- Strainer Size:
- 3-3/8 in
- Weight:
- 0.925 lb
- Width:
- 4-3/4 in