1-1/2 in. Plastic Disposer Kit in White
1-1/2 in. Plastic Disposer Kit in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Adjustable
- Telescopic
Documents
Specifications
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- End Connection 1:
- Slip
- End Connection 2:
- Slip
- End Connections:
- Slip
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Length:
- 10 in
- Material:
- Plastic
- Material Type:
- Polypropylene
- Product Type:
- Disposer Kit
- Size:
- 1-1/2 in