7-1/2 in. Plastic Toe-Tap Drain in Polished Chrome
Foot Lok Stop® 7-1/2 in. Plastic Toe-Tap Drain in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- L.A. Approved
- Polished Chrome Zinc Trim
- Less pipe and tee
- Includes all necessary hardware
- Pipe and tee not included
- 1 1/2 in. PVC Schedule 40 Connections
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- Foot Lok Stop®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 5-13/100 in
- Drain Body Material:
- Plastic
- Drain Body Material Type:
- PVC
- Fits Pipe Size:
- 1-1/2 in
- Height:
- 7-1/2 in
- Material:
- Plastic
- Material Type:
- PVC
- Product Type:
- Waste and Overflow
- Thread Size:
- 1-1/2 in
- Tub Depth:
- 7-1/2 in
- Weight:
- 1.288 lb
- Width:
- 3-3/4 in