Keeney Garbage Disposer Flange and Stopper

KEEK5417

Color Finish

Starting at $108.59
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Fits GE, InSinkErator®, Kenmore, and Kitchen Aid
  • Professional grade
  • Venetian Bronze Finish

SPECIFICATIONS

Color Finish
Venetian Bronze
Color Finish Category
Bronze Tones
Depth
1-37/50 in
Diameter
4-49/100 in
Height
6-13/100 in
Width
5-1/4 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday