1-1/2 in. 20 ga Trip Waste & Overflow Polished Chrome
Gerber 1-1/2 in. 20 ga Trip Waste & Overflow Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Chrome plated exposed trim
- Triplever bath drain
- Rough brass construction
- Includes all nuts and washers
- No grease
- Easy to install
- Gerber style
- Adjustable from 10 1/2 in to 14 1/2 in high
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- Gerber
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 14-1/2 in
- Drain Body Material:
- Brass
- Gauge (metal):
- 20 ga
- Height:
- 25 in
- Origin:
- Global
- Weight:
- 3.5 lb
- Width:
- 8-3/4 in