Drain Snake in Red
Drain Snake in Red
Package Quantity Info:
EA: 1 IP: 1 CA: 100 PT: 1800-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Unclogs sinks, showers and bathtub drains
Documents
Specifications
- Application:
- Drain Cleaning
- Color Finish Name:
- Red
- Tool Type:
- Drain Cleaner Reducer
- UL Listed:
- No
- Weight:
- 0.03 lb