Keeney

Interlock Handlebars™ 16 in. Handle Bar in Polished Chrome

Part #KEEPP1901  |  Manufacturer Part #PP1901

Color/Finish:
Polished Chrome

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Straight
  • 1-1/4" concealed screws

Documents

Specifications

ADA Compliant: No

CARB OTC LEED Compliant: No

Collection: Interlock Handlebars™

Color Finish: Polished Chrome

Color Finish Category: Chromes

Depth: 1-3/4 in

Diameter: 1-1/4 in

Height: 25 in

IAPMO Listed: No

Installation Type: Wall Mount

Length: 16 in

Material: [Brass, Stainless Steel]

Mount Type: Wall

Projection: 1-3/4 in

Weight: 1.25

Width: 7 in