Interlock Handlebars™ Corner Bar Kit in White

Part #KEEPP19975  |  Item #1020919  |  Manufacturer Part #PP19975

$ 105.72 EACH

Color/Finish:
White

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Interlock Handlebars™
  • L Shaped
  • All components included for installation

Documents

Specifications

ADA Compliant: No

CARB OTC LEED Compliant: No

Collection: Interlock Handlebars™

Color Finish: White

Color Finish Category: Whites

Diameter: 3-1/2 in

Height: 7 in

IAPMO Listed: No

Length: 16 in

Type: KEEPP19975

Width: 16-1/2 in