Covering Flange in White
Interlock Handlebars™ Covering Flange in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Use with other Interlock Handlebars™ components
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Interlock Handlebars™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 2 in
- Diameter:
- 1 in
- Height:
- 5-3/4 in
- IAPMO Listed -:
- No
- Origin:
- Domestic
- Projection:
- 2 in
- Weight:
- 0.1 lb
- Width:
- 4-87/100 in