Extension Tee in White
Interlock Handlebars™ Extension Tee in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Use with other Interlock Handlebars™ components
Documents
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Interlock Handlebars™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Diameter:
- 3-1/2 in
- Height:
- 5-1/2 in
- IAPMO Listed -:
- No
- Width:
- 5 in