Straight Bar Kit in White
Interlock Handlebars™ Straight Bar Kit in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- All components included for installation
- Interlock Handlebars™
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Interlock Handlebars™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 3-1/2 in
- Diameter:
- 3-1/2 in
- Height:
- 7 in
- IAPMO Listed -:
- No
- Length:
- 32 in
- Projection:
- 3-1/2 in
- Width:
- 16-63/100 in