Kitchen Basket Strainer in Venetian Bronze

You last purchased this on
 
Keeney

Kitchen Basket Strainer in Venetian Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
Keeney

Kitchen Basket Strainer in Venetian Bronze

  • Fast #
  • Part #KEEK5435VB
  • Item #3421064
  • Manufacturer Part #K5435VB
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Venetian Bronze Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Stainless Steel
  • Venetian Bronze Finish
  • Venetian bronze finish matches existing sink hardware.
  • Fixed Post Stainless Steel Basket With Safety Rolled Edge
  • Requires Certification

Documents


Specifications

CARB OTC LEED Compliant:
No
Color Finish Category:
Bronze Tones
Color Finish Name:
Venetian® Bronze
Depth:
6 in
GSA Approved:
No
IAPMO Listed -:
No
Material:
Brass
Origin:
Global
Weight:
0.926 lb
Width:
5-1/4 in