Kitchen Sink Strainer Basket in Stainless Steel
Kitchen Sink Strainer Basket in Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Fits most openings
- Easily pops into and out of the drain
- Covers unattractive strainer and garbage disposals
- Fixed Post
Documents
Specifications
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Depth:
- 5-1/2 in
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Material:
- Stainless Steel
- Origin:
- Global
- Strainer Size:
- 3-1/5 in
- Type:
- KEEK22022
- Weight:
- 0.162 lb
- Width:
- 5-1/2 in