2-19/25 in. Lift & Turn Drain in Polished Chrome
2-19/25 in. Lift & Turn Drain in Polished Chrome
Package Quantity Info:
EA: 1 IP: 1 CA: 25 PT: 1800-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Assembly only
Specifications
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Height:
- 2-19/25 in
- Strainer Body:
- Brass
- Tub Depth:
- 2-19/25 in
- Weight:
- 0.6 lb
- Width:
- 2-41/50 in