7/8 x 1/8 in. Brass Air Eliminating Valve
7/8 x 1/8 in. Brass Air Eliminating Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- For Bleeding Air From Heating System
- Chrome plated
- Heating Air Valve
- Loose Key Style
Specifications
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT x NPT
- Length:
- 7/8 in
- Material:
- Brass
- Origin:
- Global
- Valve Size:
- 1/8 in
- Valve Type:
- Air Valve
- Width:
- 7/16 in