Oversize Closure Trim Kit in Brushed Nickel
Oversize Closure Trim Kit in Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Roller Ball Style
- Oversized stopper covers worn or unwanted drains
- Fits 5/16" or 3/8"
- Includes 2 hole faceplate & converter
Specifications
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 5 in
- Faucet Part Type:
- Trim Kit
- GSA Approved:
- No
- Height:
- 1-1/4 in
- IAPMO Listed -:
- No
- Material:
- Metal
- Origin:
- Global
- Weight:
- 0.608 lb
- Width:
- 11-4/5 in