Keeney

Plastic Lift & Turn Drain in Polished Chrome

Part #KEE621LAPVC  |  Manufacturer Part #621LAPVC

Color/Finish:
Polished Chrome

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Color/Finish: Polished Chrome
  • 1 1/2 in PVC SCH 40 connections
  • Less pipe and tee
  • L.A. approved Bath Drain
  • 1 1/2in PVC Schedule 40 Connections
  • Pipe and tee not included
  • Includes all necessary hardware

Documents

Specifications

Color Finish: Polished Chrome

Color Finish Category: Chromes

Connecting Pipe: Rigid

Depth: 5-13/100 in

Drain Body Material: Plastic

Fits Pipe Size: 1-1/2 in

Height: 7-1/2 in

Strainer Body: Brass

Type: KEE621LAPVC

Weight: 1.256

Width: 3-3/4 in