0 items

Keeney Plastic P-Trap in White

KEE81240K

Fitting Sizes

1-1/2 in

$15.4

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • Bellows allow for flexibility and easy installation with unaligned plumbing
  • Flex N Fix
  • For Kitchen or Lavatory
  • Inlet: 1 1/2in or 1 1/4in
  • Outlet: 1 1/2in
  • With 1 1/2in x 1 1/4in Reducer Washer

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Color Finish
White
Color Finish Category
Whites
FM Approved
No
Fitting Size 1
1-1/2 in
Fitting Size 2
1-1/2 in
Fitting Sizes
1-1/2 in
GSA Approved
No
Height
14 in
IAPMO Listed
No
NSF Certified
No
Width
2-1/4 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday