Plastic Trip Lever Bath Drain with Strainer in Black

Part #KEE64BDELUXE  |  Item #2431331  |  Manufacturer Part #64BDELUXE

$ 69.41 EACH

Color/Finish:
Black

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Brass Waste Strainer
  • Color/Finish: Polished Chrome
  • PVC
  • Triplever Style
  • Complete Plastic Bath Drain
  • Easy to install

Documents

Specifications

ADA Compliant: No

Color Finish: Black

Color Finish Category: Blacks

Depth: 7-1/4 in

Drain Body Material: Plastic

Drain Opening: 1-1/2 in

Height: 2-22/25 in

IAPMO Listed: No

Weight: 1.6

Width: 12-1/4 in