PlumbPak® 3-1/2 in. Toilet Tissue Holder in White

Part #KEEPP23535  |  Item #4609942  |  Manufacturer Part #PP23535

$ 4.29 EACH

Color/Finish:
White

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Spring Loaded

Specifications

ADA Compliant: No

CARB OTC LEED Compliant: No

Collection: PlumbPak®

Color Finish: White

Color Finish Category: Whites

Depth: 2 in

Height: 11-1/2 in

IAPMO Listed: No

Projection: 2 in

Weight: 0.075

Width: 3-1/2 in