Pullout Plug Lift and Lock in Black

Part #KEE76K  |  Item #2430122  |  Manufacturer Part #76K

$ 8.95 EACH

Color/Finish:
Black

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Stainless Steel rim
  • Lift N' Lock Top
  • Inlet: 1 1/4in Length: 5in
  • One Piece
  • Lift N' Lock Top

Documents

Specifications

Color Finish: Black

Color Finish Category: Blacks

Depth: 5-1/2 in

Diameter: 5 in

Height: 11-4/5 in

Material: Plastic

Material Type: ABS

NSF Certified: No

Origin: Global

Weight: 0.236

Width: 2 in