1-1/2 x 12 in. Threaded Both End Tailpiece in Polished Chrome

You last purchased this on
 
Keeney

1-1/2 x 12 in. Threaded Both End Tailpiece in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Keeney

1-1/2 x 12 in. Threaded Both End Tailpiece in Polished Chrome

  • Fast #
  • Part #KEE1164PC
  • Item #62293
  • Manufacturer Part #1164PC
4.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Chrome Plated Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Inlet: 1 1/2 in
  • Requires Certification

Documents


Specifications

CARB OTC LEED Compliant:
No
Color Finish Category:
Chromes
Color Finish Name:
Chrome Plated
Connection Type:
Threaded
Depth:
1-1/2 in
Diameter:
1-1/2 in
End Connection 1:
Threaded
End Connection 2:
Threaded
End Connections:
Threaded x Threaded
Fitting Size 1:
1-1/2 in
Fitting Size 2:
1-1/2 in
Fitting Sizes:
1-1/2 in
GSA Approved:
No
Gauge (metal):
20 ga
Height:
12 in
IAPMO Listed -:
No
Length:
12 in
Material:
Brass
Origin:
Global
Product Type:
Tailpiece
Weight:
0.533 lb
Width:
1-1/2 in