9-1/4 x 11 in. Tub Splash Guard in White

You last purchased this on
 
Keeney

Tidee Tubb™ 9-1/4 x 11 in. Tub Splash Guard in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
Keeney

Tidee Tubb™ 9-1/4 x 11 in. Tub Splash Guard in White

  • Fast #
  • Part #KEE5TT-W
  • Item #4085683
  • Manufacturer Part #5TT-W
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • 11"H X 9.2"W
  • White
  • Caulk included
  • Requires Certification

Specifications

CARB OTC LEED Compliant:
No
Collection:
Tidee Tubb™
Color Finish Category:
Whites
Color Finish Name:
White
Height:
11 in
IAPMO Listed -:
No
Installation Type:
Wall Mount
Length:
9-1/4 in
Material:
Plastic
Origin:
Domestic
Wall Installation:
Glue-Up
Weight:
0.958 lb
Width:
2-13/100 in