Threaded Timer Valve for Washing Machine
TimeOut™ Threaded Timer Valve for Washing Machine
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Retrofit onto single handle valves
- No electricity required
- TimeOut™
Documents
Specifications
- Collection:
- TimeOut™
- Depth:
- 3-22/25 in
- End Connection 1:
- Threaded
- End Connections:
- Threaded
- Height:
- 3-1/2 in
- Material:
- Brass
- Origin:
- Global
- Type:
- KEE2354
- Weight:
- 2 lb
- Width:
- 4-13/100 in