2 in. Toe-Tap Drain in Polished Chrome

You last purchased this on
 
Keeney

2 in. Toe-Tap Drain in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Keeney

2 in. Toe-Tap Drain in Polished Chrome

  • Fast #
  • Part #KEE63-1F
  • Item #453815
  • Manufacturer Part #63-1F
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Polished Chrome
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Height:
2 in
Product Type:
Tub Drain
Tub Depth:
2 in
Weight:
0.2 lb
Width:
2-13/100 in